Shop All Cryogenic Equipment
Wheaton
Cryoelite, 2D Brcd Bttm Insrt, NS, PK500
Mfr # W985881
Zoro # G4661395
product price: $293.99
/pk 500, $0.59/ea
Free Shipping & Returns
$293.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 3.1mm
- Special Features Press Fits and Locks Into Place in Bottom of Vial
- Material of Construction polypropylene
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W985881
- Zoro # G4661395
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Height | 3.1mm |
Labware Height - Metric | 3.1 mm |
Dia. | 9.8 mm |
Overall Height - Metric | 3.1 mm |
Details
Item | Cryogenic Vial |
Color | White |
Special Features | Press Fits and Locks Into Place in Bottom of Vial |
Material of Construction | polypropylene |
Labware Body Material | Polypropylene |
Labware Basic Material | Plastic |
Labware Body Color | White |
Sterile/Non-Sterile | Non-Sterile |
Body Color | White |
Product Type | Vial Insert |
Basic Material | Plastic |
Number of Vials Included | 100 |
Body Material | Polyethylene |
Description
Cryogenic Vial, Product Type Vial Insert, Body Material Polyethylene, Sterile/Non-Sterile Non-Sterile, Body Color White, Overall Height - Metric 3.1 mm, Number of Vials Included 100, Basic Material Plastic, Special Features Press Fits and Locks Into Place in Bottom of Vial, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Nitrate Sensor (605106)
- FLOMEC Watermeter (TM05NQ9GMA)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- Wheaton Lab Cooling Equipment