Shop All Caps
Wheaton
Crimper, Vial Sz 8 mm
Mfr # W225808
Zoro # G1951648
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum Seals and 8mm Vials
- Powered By Battery
- Material Plastic, Stainless Steel
- Length 101.6 mm
- Product Type Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 101.6 mm |
For Vial Size | 8 mm |
Overall Length | 101.6 mm |
Details
For Use With | Aluminum Seals and 8mm Vials |
Powered By | Battery |
Material | Plastic, Stainless Steel |
Item | Crimper |
Product Type | Crimper |
Crimps per Charge | 800 |
Power Source | Battery |
For Seal Material | Aluminum Seals |
Description
Crimper, For Vial Size 8 mm, Power Source Battery, Material Plastic, Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, Crimps per Charge 800, Overall Length 101.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Molybdate Reagent, 60 mL (MO1460-B)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- ZORO SELECT Stopper, 25mm, Black, PK14 (RST7-S)
- Wheaton Caps