Shop All Caps
Wheaton
Crimper, Vial Sz 20 mm
Mfr # W225820
Zoro # G1951666
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum Seals and 20mm Vials
- Powered By Battery
- Material Plastic, Stainless Steel
- Length 101.6 mm
- Product Type Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 101.6 mm |
Overall Length | 101.6 mm |
For Vial Size | 20 mm |
Details
Item | Crimper |
For Use With | Aluminum Seals and 20mm Vials |
Powered By | Battery |
Material | Plastic, Stainless Steel |
Product Type | Crimper |
Crimps per Charge | 800 |
For Seal Material | Aluminum Seals |
Power Source | Battery |
Description
Crimper, For Vial Size 20 mm, Power Source Battery, Material Plastic, Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, Crimps per Charge 800, Overall Length 101.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- TRICORBRAUN 38-400 Black Tinplate Continuous Thread Closure, Plastisol Flat Top (006457)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- Wheaton Lab Caps, Plugs & Dispensers