Shop All Caps
Wheaton
Crimper, Vial Sz 11 mm
Mfr # W225811
Zoro # G1952016
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Stainless Steel
- Length 101.6 mm
- For Use With Aluminum Seals and 11mm Vials
- Powered By Battery
- Product Type Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 101.6 mm |
Overall Length | 101.6 mm |
For Vial Size | 11 mm |
Details
Material | Plastic, Stainless Steel |
Item | Crimper |
For Use With | Aluminum Seals and 11mm Vials |
Powered By | Battery |
Product Type | Crimper |
Crimps per Charge | 800 |
Power Source | Battery |
For Seal Material | Aluminum Seals |
Description
Crimper, For Vial Size 11 mm, Power Source Battery, Material Plastic, Stainless Steel, For Seal Material Aluminum Seals, Product Type Crimper, Crimps per Charge 800, Overall Length 101.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Dropper Tip Cap, PK100 (242520)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- Wheaton Labware