Shop All Vial Crimpers & Decrimpers
Wheaton
Crimper, Hand Operated, 13mm
Mfr # 224322
Zoro # G7129787
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Operated
- Material Steel
- For Use With 13mm Flip Cap Seals
- Body Material Steel
- Product Type Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 224322
- Zoro # G7129787
- Country of Origin United States
- Category Vial Crimpers & Decrimpers
Dimensions
For Vial Size | 16.5 mm, 28.5 mm, 30 mm |
Details
Item | Crimper |
Type | Hand Operated |
Material | Steel |
For Use With | 13mm Flip Cap Seals |
Body Material | Steel |
Product Type | Crimper |
For Seal Material | Aluminum Seals |
For Vial Type | Uni-Dose Vials |
Power Source | Manual |
Description
Crimper, For Vial Size 16.5 mm, 28.5 mm, 30 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Crimper, For Vial Type Uni-Dose Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- Wheaton Lab Caps, Plugs & Dispensers