Shop All Microbiology Media
Wheaton
Coplin Jar with Cover, Cap. 10 Slides, PK6
Mfr # 900470
Zoro # G9186445
product price: $206.99
/pk 6, $34.50/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 28 mm
- Width 26 mm
- For Use With 3 x 1 in (75 x 25 mm) Slides
- Capacity 10 Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900470
- Zoro # G9186445
- Country of Origin Portugal
- Category Microbiology Media
Dimensions
Height | 28 mm |
Width | 26 mm |
Depth | 92 mm |
Size | 28 L x 26 W x 92 Dmm |
Details
Material | Glass |
For Use With | 3 x 1 in (75 x 25 mm) Slides |
Item | Coplin Jar |
Capacity | 10 Slides |
Color | Clear |
Application | Histology |
Product Type | Coplin Jar with Cap |
Description
Coplin Jar, Material Glass, Product Type Coplin Jar with Cap, Capacity 10 Slides, Width 26 mm, Application Histology, Depth 92 mm, Height 28 mm, Color Clear, For Use With 3 x 1 in (75 x 25 mm) Slides, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- OHAUS Roller Bar, Aluminum (30400122)
- DYNALON INCLTNG LOOP NEES STR 10UL B, PK1000 (226505)
- RPI YPD Broth, 500 G (Y20090-500.0)
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK250 (2875-01)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- Wheaton Microbiology Media