Shop All Lab Mixing Accessories
Wheaton
Clear Ampule, 2mL, PK144
Mfr # 176776
Zoro # G6007504
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 mL
- Labware Body Material Type I Borosilicate Glass
- Labware Basic Material Glass
- Body Diameter - Metric 12 mm
- Capacity - English 0.06 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 176776
- Zoro # G6007504
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Details
Item | Clear Ampule |
Labware Capacity - Metric | 2 mL |
Labware Body Material | Type I Borosilicate Glass |
Labware Basic Material | Glass |
Capacity - English | 0.06 fl oz |
Number of Vials Included | 144 |
Special Features | Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed |
Vial Type | Storage |
Body Material | Borosilicate Glass |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 2 mL |
USP Specification | Type I |
Basic Material | Glass |
Body Color | Clear |
Clarity | Transparent |
Glassware Class | A |
Product Type | Ampule |
Description
Clear Ampule, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Ampule, Vial Type Storage, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 75 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CAFRAMO Pitched Blade Propellor (A511)
- BRANSON Spanner Wrench (201-118-033)
- CAFRAMO Shaft (A722)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 14 in (25-010)
- Wheaton Lab Mixing & Blending