Shop All Lab Mixing Accessories
Wheaton
Clear Ampule, 10mL, PK144
Mfr # 176780
Zoro # G5877925
product price: $108.99
/pk 144, $0.76/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 10 mL
- Labware Body Material Type I Borosilicate Glass
- Labware Basic Material Glass
- Glassware Class A
- Capacity - Metric 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 176780
- Zoro # G5877925
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Overall Height - Metric | 107 mm |
Body Diameter - Metric | 19 mm |
Details
Item | Clear Ampule |
Labware Capacity - Metric | 10 mL |
Labware Body Material | Type I Borosilicate Glass |
Labware Basic Material | Glass |
Glassware Class | A |
Capacity - Metric | 10 mL |
Sterile/Non-Sterile | Sterile |
Number of Vials Included | 144 |
Basic Material | Glass |
Capacity - English | 0.33 fl oz |
Body Color | Clear |
Body Material | Borosilicate Glass |
USP Specification | Type I |
Special Features | Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed |
Product Type | Ampule |
Vial Type | Storage |
Clarity | Transparent |
Description
Clear Ampule, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 19 mm, Product Type Ampule, Vial Type Storage, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 107 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- SENSOREX PH Electrode DIN Cap (S223CD)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- CAFRAMO Shaft (A742)
- ZORO SELECT Funnel, 1892mL, Stainless Steel (84780)
- CAFRAMO Lab Stand, Petite (A215)
- Wheaton Lab Mixing Accessories