Shop All Lab Mixing Accessories
Wheaton
Clamp
Mfr # WPSFC0250
Zoro # G6641455
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screws, Washers
- AccessoryType Clamp
- Includes Mounting Hardware Mounting Hardware Included
- Clamp Material Polypropylene
- Clamp Diameter 35 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # WPSFC0250
- Zoro # G6641455
- Country of Origin Taiwan, Province of China
- Category Lab Mixing Accessories
Dimensions
Clamp Diameter | 35 5/8 in |
Details
Item | Clamp |
Includes | Screws, Washers |
AccessoryType | Clamp |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Polypropylene |
Maximum Capacity | 250 mL |
Product Type | Shaker Flask Clamp |
Description
Includes Screws, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- UNITED SCIENTIFIC Petri Dishes 55mmx15mm, 500PK (K1007-PK/500)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- Wheaton Lab Mixing Accessories