Shop All Flasks
Wheaton
Cell Culture Flask, Capacity 350mL
Mfr # WCL0350-1
Zoro # G7228347
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Cell Culture
- Labware Capacity - Metric 350 mL
- Labware Capacity - English 11.83 oz
- Labware Clarity Colored
- Labware Body Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.125 in |
Labware Height - Metric | 79.375 mm |
Overall Height - Metric | 79.38 mm |
Description
Cell Culture Flask, Capacity - Metric 350 mL, Capacity - English 11.83 fl oz, Flask Type Cell Culture, Overall Height - Metric 79.38 mm, Includes Closure Yes, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class Not Rated, Basic Material Plastic, Special Features Disposable, Closure Color Clear, Maximum Graduation - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Sterile, 150mmx15mm (229656)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- CELLTREAT Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile, 1000mL (229812)
- Wheaton Labware