Shop All Flasks
Wheaton
Cell Culture Flask, Capacity 350mL, PK5
Mfr # WCL0350-5
Zoro # G6488501
product price: $1,217.99
/pk 5, $243.60/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Cell Culture
- Labware Capacity - Metric 350 mL
- Labware Capacity - English 11.83 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.125 in |
Labware Height - Metric | 79.375 mm |
Overall Height - Metric | 79.38 mm |
Description
Cell Culture Flask, Capacity - Metric 350 mL, Capacity - English 11.83 fl oz, Flask Type Cell Culture, Overall Height - Metric 79.38 mm, Includes Closure Yes, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class Not Rated, Basic Material Plastic, Special Features Disposable, Clarity Transparent, Closure Color Clear, Maximum Graduation - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 500, mL (BU5004-P)
- UNITED SCIENTIFIC Bimetal Strip/Compound Bar (BMST05)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- Wheaton Labware