Shop All Flasks
Wheaton
Cell Culture Flask, Capacity 1000mL
Mfr # WCL1000AD-1
Zoro # G6388715
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Cell Culture
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.125 in |
Labware Height - Metric | 79.375 mm |
Overall Height - Metric | 79.38 mm |
Description
Cell Culture Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Cell Culture, Overall Height - Metric 79.38 mm, Includes Closure Yes, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class Not Rated, Basic Material Plastic, Special Features Disposable, Clarity Transparent, Closure Color Clear, Maximum Graduation - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Pail, Plastic with Screw-Top L (KNG5GALSS)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- CELLTREAT Flask Cap, Vent (fits 25cm2 & 50mL), Sterile (229390)
- Wheaton Labware