Shop All Flasks
Wheaton
Cell Culture Flask, Capacity 1000mL
Mfr # WCL1000-1
Zoro # G6615515
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flask Type Cell Culture
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 79.375 mm |
Labware Height - English | 3.125 in |
Overall Height - Metric | 79.38 mm |
Description
Cell Culture Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Cell Culture, Overall Height - Metric 79.38 mm, Includes Closure Yes, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class Not Rated, Basic Material Plastic, Special Features Disposable, Clarity Transparent, Closure Color Clear, Maximum Graduation - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410125)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- Wheaton Flasks