Shop All Flasks
Wheaton
Cell Culture Flask, Capacity 1000mL, PK3
Mfr # WCL1000AD-3
Zoro # G6885112
product price: $971.99
/pk 3, $324.00/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Cell Culture
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.125 in |
Labware Height - Metric | 79.375 mm |
Overall Height - Metric | 79.38 mm |
Description
Cell Culture Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Cell Culture, Overall Height - Metric 79.38 mm, Includes Closure Yes, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class Not Rated, Basic Material Plastic, Special Features Disposable, Clarity Transparent, Closure Color Clear, Maximum Graduation - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Flask, Borosilicate Glass, 500 (FG5340-5000)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- SYNTHWARE FLASK, ROUND BOTTOM, SPHERICAL JOINT, 500mL, 35/20 (F527500)
- SYNTHWARE STILL, SOLVENT REFLUX, MICROSCALE, COMPLETE, W/O 2NECK FLASK. (S431015)
- Wheaton Flasks