Shop All Flasks
Wheaton
Cell Culture Flask, Capacity 1000mL, PK3
Mfr # WCL1000-3
Zoro # G7036312
product price: $1,026.99
/pk 3, $342.33/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Cell Culture
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.125 in |
Labware Height - Metric | 79.375 mm |
Overall Height - Metric | 79.38 mm |
Description
Cell Culture Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Cell Culture, Overall Height - Metric 79.38 mm, Includes Closure Yes, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class Not Rated, Basic Material Plastic, Special Features Disposable, Clarity Transparent, Closure Color Clear, Maximum Graduation - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- WHEATON Erlenmeyer Flask, 2000mL, PK6 (WPFBC2000S)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- PYREX HEAVY WALL FILTERING 2L VOLUMETRIC FLASK (5340-2L)
- CELLTREAT Erlenmeyer Flask, Vent Cap, Plain Bottom, PETG, Sterile, 1000mL (229813)
- Wheaton Flasks