Shop All Pipettors
Wheaton
Capillary Tube, 10 to 50uL, PK200
Mfr # 851323
Zoro # G9185919
product price: $139.99
/pk 200, $0.70/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 50uL
- Type Tube
- Material of Construction Glass
- Special Features Non Sterile
- Accessory Type Capillary Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Capillary Tube |
Capacity | 10 to 50uL |
Type | Tube |
Material of Construction | Glass |
Special Features | Non Sterile |
Accessory Type | Capillary Tube |
Description
Capillary Tube, Tube, Material of Construction Glass, Capacity 10 to 50uL, Special Features Non Sterile, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- EAGLE THERMOPLASTICS Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK (143502)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, AA CF Casters, Blk (BR-FMBCH-RG-T0-A1-CF-RC-F42)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- WHEATON Pipette Filler, 10mL (W835146)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- RAPITEST Meter Moisture W/Probe (1820)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 115mm, PK5000 (136036)
- Wheaton Pipettors