Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 70-400, PK48
Mfr # 239292
Zoro # G6640676
product price: $37.65
/pk 48, $0.78/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Special Features Aqueous Products, Chemical-Resistant, Clear Surface for Writing, Corrosion-Resistant, Diagnostic Reagents, Ideal For Environmental Samples, Moisture Barrier, High Purity Chemicals, Ideal For Household Cosmetics, Oil-Resistant, Ideal For Pharmaceuticals, Sensitive Compounds, Solvent-Resistant, Acid-Resistant, Volatile Solvent-Resistant
- Diameter 70 mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 239292
- Zoro # G6640676
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 70 mm |
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Special Features | Aqueous Products, Chemical-Resistant, Clear Surface for Writing, Corrosion-Resistant, Diagnostic Reagents, Ideal For Environmental Samples, Moisture Barrier, High Purity Chemicals, Ideal For Household Cosmetics, Oil-Resistant, Ideal For Pharmaceuticals, Sensitive Compounds, Solvent-Resistant, Acid-Resistant, Volatile Solvent-Resistant |
Shape | Round |
Liner Material | Polyethylene Foam |
Mouth | 70mm |
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Closure Material | Polypropylene |
Labware Closure Color | White Clear |
Labware Closure Liner Material | Polyethylene |
Closure Liner Material | Polyethylene |
Closure Liner Design | Solid |
Product Type | Screw On Cap |
Vented | No |
Closure Type | Screw On |
Closure Color | White |
Description
70-400 Cap, PP Wht, Fmd Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Bottle, Narrow Mouth, PK12 (W216811)
- WHEATON Boston Round Bottle, 8 oz, PK108 (W216868)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- Wheaton Labware