Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 58-400, PK72
Mfr # 239290
Zoro # G6640606
product price: $38.99
/pk 72, $0.54/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Liner Material Polyethylene Foam
- Shape Round
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 239290
- Zoro # G6640606
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 58-400 mm |
Diameter | 58 mm |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Liner Material | Polyethylene Foam |
Shape | Round |
Labware Closure Type | Screw On |
Closure Material | Polypropylene |
Labware Closure Color | White Clear |
Special Features | Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols |
Labware Closure Liner Material | Polyethylene |
Mouth | Wide |
Labware Closure Material | Polypropylene |
Vented | No |
Closure Color | White |
Product Type | Screw On Cap |
Closure Liner Design | Solid |
Closure Liner Material | Polyethylene |
Closure Type | Screw On |
Description
58-400 Cap, PP Wht, Fmd Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Copper Reagent PP, 10 ml (530300)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Boston Round Bottle, 4 oz, PK24 (W216814)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Bottle, Narrow Mouth, PK12 (W216811)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- Wheaton Labware