Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 24-400, PK500
Mfr # W240847
Zoro # G6641236
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color White
- Mouth 24mm
- Diameter 24 mm
- Screw Closure Size 24-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W240847
- Zoro # G6641236
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 24 mm |
Screw Closure Size | 24-400 mm |
Labware Screw Closure Size | 24-400 mm |
Details
Item | Cap |
Autoclavable | Yes |
Color | White |
Mouth | 24mm |
Labware Closure Type | Screw On |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Labware Closure Color | White Clear |
Liner Material | PTFE / Silicone |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | PTFE |
Shape | Round |
Closure Material | Polypropylene |
Closure Liner Design | Open Top |
Product Type | Screw On Cap |
Closure Type | Screw On |
Closure Color | White |
Closure Liner Material | PTFE Silicone |
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material PTFE Silicone, Closure Type Screw On, Autoclavable Yes, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Open Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- Wheaton Labware