Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 24-400, PK144
Mfr # W239300
Zoro # G6641385
product price: $82.69
/pk 144, $0.57/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Black
- Labware Screw Closure Size 24-400 mm
- Diameter 24 mm
- Labware Closure Liner Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W239300
- Zoro # G6641385
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-400 mm |
Diameter | 24 mm |
Screw Closure Size | 24-400 mm |
Details
Item | Cap |
Autoclavable | Yes |
Color | Black |
Labware Closure Liner Material | Rubber |
Mouth | 24mm |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Closure Material | Phenolic |
Shape | Round |
Labware Closure Type | Screw On |
Labware Closure Material | Phenolic |
Liner Material | Styrene-Butadiene Rubber |
Labware Closure Color | Black |
Closure Liner Design | Solid |
Closure Color | Black |
Vented | No |
Product Type | Screw On Cap |
Closure Liner Material | Rubber |
Closure Type | Screw On |
Description
24-400 Cap, Blk Phenolic, 14B Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219720)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- Wheaton Labware