Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 24-400, PK144
Mfr # 239257
Zoro # G6640658
original price:
$70.19
7% off
new price: $65.15
/pk 144, $0.45/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable No
- Labware Closure Liner Material Polyethylene
- Labware Screw Closure Size 24-400 mm
- Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 239257
- Zoro # G6640658
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-400 mm |
Screw Closure Size | 24-400 mm |
Diameter | 24 mm |
Details
Item | Cap |
Color | Black |
Autoclavable | No |
Labware Closure Liner Material | Polyethylene |
Liner Material | Polyethylene |
Labware Closure Type | Screw On |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Labware Closure Material | Phenolic |
Shape | Round |
Labware Closure Color | Black |
Mouth | 24mm |
Closure Material | Phenolic |
Closure Color | Black |
Vented | No |
Product Type | Screw On Cap |
Closure Liner Material | Polyethylene |
Closure Type | Screw On |
Closure Liner Design | Solid |
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Toluene, Reagent Grade, 4 L (400015)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- ALCONOX Detergent, 4 lb. (1404-1)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (W239300)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- Wheaton Labware