Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 22-400, PK144
Mfr # W239299
Zoro # G7115888
original price:
$93.16
18% off
new price: $76.15
/pk 144, $0.53/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Black
- Mouth 22mm
- Diameter 22 mm
- Labware Screw Closure Size 22-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W239299
- Zoro # G7115888
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 22 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Details
Item | Cap |
Autoclavable | Yes |
Color | Black |
Mouth | 22mm |
Closure Material | Phenolic |
Liner Material | Styrene-Butadiene Rubber |
Labware Closure Material | Phenolic |
Labware Closure Type | Screw On |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Labware Closure Liner Material | Rubber |
Shape | Round |
Labware Closure Color | Black |
Closure Type | Screw On |
Vented | No |
Closure Liner Design | Solid |
Closure Liner Material | Rubber |
Product Type | Screw On Cap |
Closure Color | Black |
Description
Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Dispense Tube 4 ft. (844024)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- COLUMBIAN HOME Granite Ware Canner with lid & Jar Rack 21.5 qt 3 pc (319814)
- Wheaton Labware