Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 22-400, PK144
Mfr # 239255
Zoro # G6640831
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable No
- Labware Closure Color Black
- Labware Closure Liner Material Polyethylene
- Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 239255
- Zoro # G6640831
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 22 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Details
Item | Cap |
Color | Black |
Autoclavable | No |
Labware Closure Color | Black |
Labware Closure Liner Material | Polyethylene |
Closure Material | Phenolic |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Mouth | 22mm |
Shape | Round |
Labware Closure Material | Phenolic |
Liner Material | Polyethylene |
Labware Closure Type | Screw On |
Closure Liner Material | Polyethylene |
Closure Color | Black |
Vented | No |
Closure Liner Design | Solid |
Product Type | Screw On Cap |
Closure Type | Screw On |
Description
Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- CELLTREAT Reagent Reservoir, 50mL, PK200 (229291)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- WHEATON Glass Bottle, 130 oz, PK4 (W216928)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- Wheaton Bottles & Jars