Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 22-400, PK100
Mfr # W240844
Zoro # G6641400
product price: $210.99
/pk 100, $2.11/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable Yes
- Labware Closure Material Polypropylene
- Labware Closure Color White Clear
- Liner Material PTFE / Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W240844
- Zoro # G6641400
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Diameter | 22 mm |
Details
Item | Cap |
Color | White |
Autoclavable | Yes |
Labware Closure Material | Polypropylene |
Labware Closure Color | White Clear |
Liner Material | PTFE / Silicone |
Mouth | 22mm |
Labware Closure Liner Material | PTFE |
Closure Material | Polypropylene |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Shape | Round |
Labware Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Type | Screw On |
Closure Liner Design | Open Top |
Closure Color | White |
Closure Liner Material | PTFE Silicone |
Description
Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material PTFE Silicone, Closure Type Screw On, Autoclavable Yes, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 2 ppm/25 mL (TK9001-Z)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- GLOBE SCIENTIFIC Centrifuge Bottle, 250mL, Attached, PK4 (6330)
- Wheaton Bottles & Jars