Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 20-400, PK144
Mfr # W239298
Zoro # G7115991
product price: $63.85
/pk 144, $0.44/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable Yes
- Mouth 20mm
- Labware Screw Closure Size 20-400 mm
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W239298
- Zoro # G7115991
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Diameter | 20 mm |
Details
Item | Cap |
Color | Black |
Autoclavable | Yes |
Mouth | 20mm |
Shape | Round |
Closure Material | Phenolic |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Labware Closure Type | Screw On |
Labware Closure Material | Phenolic |
Labware Closure Liner Material | Rubber |
Liner Material | Styrene-Butadiene Rubber |
Labware Closure Color | Black |
Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Color | Black |
Vented | No |
Closure Liner Design | Solid |
Closure Liner Material | Rubber |
Description
Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- WHEATON Media Bottle, 125mL, 119mm H, PK48 (219495)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Cap, Screw Closure Size 22-400, PK100 (W240844)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- Wheaton Bottles & Jars