Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 20-400, PK144
Mfr # 239229
Zoro # G6640825
product price: $47.29
/pk 144, $0.33/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Shape Round
- Labware Closure Type Screw On
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 239229
- Zoro # G6640825
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 20 mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Shape | Round |
Labware Closure Type | Screw On |
Labware Closure Color | White Clear |
Labware Closure Liner Material | PTFE |
Mouth | 20mm |
Liner Material | PTFE |
Closure Material | Polypropylene |
Labware Closure Material | Polypropylene |
Special Features | Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols |
Vented | No |
Closure Liner Material | PTFE Faced Polyethylene |
Closure Type | Screw On |
Closure Color | White |
Product Type | Screw On Cap |
Closure Liner Design | Solid |
Description
Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material PTFE Faced Polyethylene, Closure Type Screw On, Autoclavable No, Vented No, Special Features Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- WHEATON Plastic Bottle, 125mL, PK72 (209627)
- SMART VENT Smart Vent 1540-510 16 x 8 x 3 in. Dualaction Vent- 200 sq. ft. (1540-510)
- Wheaton Bottles & Jars