Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 13-425, PK200
Mfr # 240208
Zoro # G6641166
product price: $69.19
/pk 200, $0.35/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable Yes
- Labware Closure Color Black
- Labware Closure Material Phenolic
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 240208
- Zoro # G6641166
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 13 mm |
Screw Closure Size | 13-425 mm |
Labware Screw Closure Size | 13-425 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Black |
Autoclavable | Yes |
Labware Closure Color | Black |
Labware Closure Material | Phenolic |
Labware Closure Type | Screw On |
Shape | Round |
Mouth | 13mm |
Liner Material | Styrene-Butadiene Rubber |
Labware Closure Liner Material | Rubber |
Closure Material | Phenolic |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Closure Color | Black |
Closure Type | Screw On |
Closure Liner Material | Rubber |
Closure Liner Design | Solid |
Vented | No |
Product Type | Screw On Cap |
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- TRACEABLE Thermohygrometer with Clock (5660TR)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- WHEATON Media Bottle, 500mL, PK12 (WPBGC0500SB)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Mouth: Narrow (24J880)
- Wheaton Bottles & Jars