Shop All Bottles & Jars
Wheaton
Bottle, Wide Mouth, PK24
Mfr # W216946
Zoro # G4733915
product price: $45.19
/pk 24, $1.88/ea
$45.19
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 33mL
- Height 75mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216946
- Zoro # G4733915
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Diameter | 44 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Wide |
Description
2 oz Btl,WM PKR,Type III Amb,PP/PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- GLOBE SCIENTIFIC Vacuum Bottle, Heavy Duty, PP, 1 Liter, White PP 53mm Screw Cap, 2PK (7081000)
- Wheaton Bottles & Jars