Shop All Bottles & Jars
Wheaton
Bottle, Wide Mouth, PK24
Mfr # W216929
Zoro # G4600154
product price: $78.19
/pk 24, $3.26/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 84mm
- Autoclavable No
- Includes Hazardous Communication Label and Tamper Evident Seal
- Labware Capacity - Metric 125 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216929
- Zoro # G4600154
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 84mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 84 mm |
Diameter | 52 mm |
Screw Closure Size | 48-400 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 52 mm |
Overall Height - Metric | 84 mm |
Mouth Size | Wide |
Description
4 oz Btl, WM, Type III Clr, PP/PTFE Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- ALCONOX Detergent, 4 lb. (1404-1)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- Wheaton Bottles & Jars