Shop All Bottles & Jars
Wheaton
Bottle, Wide-Mouth, Clr, 250 mL, PK24
Mfr # W216930
Zoro # G4533916
original price:
$163.99
9% off
new price: $147.99
/pk 24, $6.17/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 110mm
- Autoclavable No
- Labware Body Color Clear
- Labware Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216930
- Zoro # G4533916
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 110mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 110 mm |
Diameter | 63 mm |
Screw Closure Size | 58-400 mm |
Minimum Screw Closure Size | 58 mm |
Mouth Size | Wide |
Overall Height - Metric | 110 mm |
Body Diameter - Metric | 63 mm |
Description
8 oz Btl, WM, Type III Clr, PP/PTFE Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- BEL-ART Safety Wash Bottles, Bleach, 4/PK (249151)
- Wheaton Bottles & Jars