Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 5 to 50mL
Mfr # W844110
Zoro # G9188405
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 5 to 50mL
- For Use With Bottle Neck Adapter, Delivery Jet, Stopper
- Graduations 1 mL
- Autoclavable Yes
- Includes Flow Control Stopcock, PFA Coated Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W844110
- Zoro # G9188405
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 45 mm |
Details
Item | Glass Bottle Top Dispenser |
Volume | 5 to 50mL |
For Use With | Bottle Neck Adapter, Delivery Jet, Stopper |
Graduations | 1 mL |
Autoclavable | Yes |
Includes | Flow Control Stopcock, PFA Coated Plunger |
Accuracy | max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5% |
Product Type | Bottle Top Dispenser |
Maximum Graduation - Metric | 50 mL |
Capacity - Metric | 50 mL |
Graduation Increments - Metric | 1 mL |
Minimum Graduation - Metric | 5 mL |
Graduated | Yes |
Description
Glass Bottle Top Dispenser, Capacity - Metric 50 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 5 mL, Maximum Graduation - Metric 50 mL, Product Type Bottle Top Dispenser, For Use With Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.1 Percent, min. vol. +/-1.5 Percent, Graduated Yes, Includes Flow Control Stopcock, PFA Coated Plunger, Thread Size 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- UNITED Bottle Top Dispenser (BTDR-2)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- Wheaton Bottle Dispensers & Spigots