Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 1 to 10mL
Mfr # 844004
Zoro # G5203782
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1 to 10mL
- For Use With Bottles
- Graduations 0.25 mL
- Autoclavable Yes
- Accuracy +/-1.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 844004
- Zoro # G5203782
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 32 mm |
Details
Item | Bottle Top Dispenser |
Volume | 1 to 10mL |
For Use With | Bottles |
Graduations | 0.25 mL |
Autoclavable | Yes |
Accuracy | +/-1.1% |
Includes | (3) Bottle Top Adapters, Feed Tube |
Product Type | Bottle Top Dispenser |
Graduated | Yes |
Maximum Graduation - Metric | 10 mL |
Graduation Increments - Metric | 0.25 mL |
Minimum Graduation - Metric | 1 mL |
Capacity - Metric | 10 mL |
Description
Bottle Top Dispenser, Capacity - Metric 10 mL, Graduation Increments - Metric 0.25 mL, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 10 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, Accuracy +/-1.1 Percent, Graduated Yes, Includes (3) Bottle Top Adapters, Feed Tube, Thread Size 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- UNITED Bottle Top Dispenser (BTDR-1)
- UNITED Bottle Top Dispenser (BTDR-3)
- Wheaton Lab Caps, Plugs & Dispensers