Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 0.1 to 1mL
Mfr # W845024
Zoro # G9188317
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 0.1 to 1mL
- For Use With Bottles
- Graduations 0.02 mL
- Autoclavable Yes
- Accuracy max. vol. +/-0.6%, mid. vol. +/-1.8%, min. vol. +/-3.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W845024
- Zoro # G9188317
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 45 mm |
Details
Item | Bottle Top Dispenser |
Volume | 0.1 to 1mL |
For Use With | Bottles |
Graduations | 0.02 mL |
Autoclavable | Yes |
Accuracy | max. vol. +/-0.6%, mid. vol. +/-1.8%, min. vol. +/-3.0% |
Includes | Flow Control Stopcock, PFA Coated Plunger |
Product Type | Bottle Top Dispenser |
Maximum Graduation - Metric | 1 mL |
Minimum Graduation - Metric | 0.1 mL |
Capacity - Metric | 1 mL |
Graduation Increments - Metric | 0.02 mL |
Graduated | Yes |
Description
Bottle Top Dispenser, Capacity - Metric 1 mL, Graduation Increments - Metric 0.02 mL, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 1 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.8 Percent, min. vol. +/-3.0 Percent, Graduated Yes, Includes Flow Control Stopcock, PFA Coated Plunger, Thread Size 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- HEIDOLPH Spare Vapor Tube (036301110)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- UNITED Bottle Top Dispenser (BTDR-2)
- Wheaton Bottle Dispensers & Spigots