Shop All Bottles & Jars
Wheaton
Bottle, PETG, 500mL, Square, PK12
Mfr # WPBGC0500S
Zoro # G6014407
product price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 172mm
- Width 73.8mm
- Autoclavable No
- Depth 73.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # WPBGC0500S
- Zoro # G6014407
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 172mm |
Width | 73.8mm |
Depth | 73.8mm |
Labware Depth - Metric | 73.8 mm |
Labware Width - Metric | 73.8 mm |
Labware Height - Metric | 172 mm |
Diameter | 73.8 mm |
Screw Closure Size | 38-430 mm |
Body Diameter - Metric | 73.8 mm |
Mouth Size | Narrow |
Overall Width - Metric | 73.8 mm |
Overall Depth - Metric | 73.8 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 177.7 mm |
Description
Square Media Bottle-TE, PETG,500mL,STRL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPO WYPO 326-SP-400-1 Wy Sp-400-1 Flat Holder (326-SP-400-1)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Glass Bottle, 1 oz, PK24 (W216951)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- Wheaton Labware