Shop All Bottles & Jars
Wheaton
Bottle, Leak-Resistant, 60 ml, Pk72
Mfr # 209546
Zoro # G4707437
product price: $173.99
/pk 72, $2.42/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 88mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209546
- Zoro # G4707437
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Labware Screw Closure Size | 28-410 mm |
Diameter | 39 mm |
Labware Height - Metric | 88 mm |
Screw Closure Size | 28-410 mm |
Mouth Size | Wide |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 88 mm |
Description
60mL S/T Star Btl,WM HDPE Nat,28-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- WHEATON Boston Round Bottle, 8 oz, PK108 (W216868)
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- Wheaton Bottles & Jars