Shop All Bottles & Jars
Wheaton
Bottle, Leak-Resistant, 30 ml, Pk72
Mfr # 209545
Zoro # G4316715
original price:
$191.73
24% off
new price: $143.99
/pk 72, $2.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 69mm
- Autoclavable No
- Labware Screw Closure Size 28-410 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209545
- Zoro # G4316715
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 69mm |
Labware Screw Closure Size | 28-410 mm |
Diameter | 33 mm |
Labware Height - Metric | 69 mm |
Screw Closure Size | 28-410 mm |
Body Diameter - Metric | 33 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 69 mm |
Description
30mL S/T Star Btl,WM HDPE Nat,28-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAL4)
- WHEATON Square Bottle, .5 oz, PK48 (W216889)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (239257)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219720)
- NALGE NUNC Nalgene Rectangular Poly Bottle w/Closure, 2gal (2211-0020)
- Wheaton Labware