Shop All Bottles & Jars
Wheaton
Bottle, Graduated, PK24
Mfr # W216969
Zoro # G4745194
original price:
$104.99
15% off
new price: $89.19
/pk 24, $3.72/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 127mm
- Autoclavable No
- Labware Capacity - Metric 250 mL
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216969
- Zoro # G4745194
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 127mm |
Diameter | 62 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 127 mm |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 64 mm |
Mouth Size | Wide |
Overall Height - Metric | 129 mm |
Minimum Screw Closure Size | 58 mm |
Description
8 oz Btl, WM Vol,Type III Clr, PP/Pv Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- PERKIN ELMER Replacement Disposable Desiccant Pa, PK 2 (N0171159)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE3 9 x 0.5 x 28 in. Carboy Brush (CBE3)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- WHEATON Plastic Bottle, 125mL, PK72 (209627)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- Wheaton Labware