Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 8 oz, PK108
Mfr # W216868
Zoro # G5950612
product price: $112.99
/pk 108, $1.05/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 136mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216868
- Zoro # G5950612
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 136mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 136 mm |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Overall Height - Metric | 136 mm |
Description
8 oz Btl,Bs Rd,Type III Amb,W/O Cap,Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- WHEATON Plastic Bottle, 125mL, PK72 (209627)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- Wheaton Bottles & Jars