Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 4 oz, PK24
Mfr # W216814
Zoro # G5977955
product price: $30.89
/pk 24, $1.29/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Height - Metric 112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216814
- Zoro # G5977955
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 22-400 mm |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Overall Height - Metric | 112 mm |
Description
4 oz Btl,Bs Rd,Type III Clr,PE Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- SPER SCIENTIFIC Pocket Conductivity / TDS Meter (850068)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Bottle, Graduated, PK48 (W216967)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01G)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- Wheaton Labware