Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 32 oz, PK12
Mfr # W216853
Zoro # G5910064
original price:
$57.36
4% off
new price: $54.59
/pk 12, $4.55/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 206mm
- Autoclavable No
- Labware Body Material Type III Soda Lime Glass
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216853
- Zoro # G5910064
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 206mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 94 mm |
Labware Height - Metric | 206 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 206 mm |
Description
32 oz Btl,Bs Rd,Type III Amb,PE Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- CORNING Square Polycarbonate Storage Bottl, PK24 (431431)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- WHEATON Plastic Jar, 1000mL, PK24 (W209905)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON Dispense Tube 4 ft. (844024)
- WHEATON Square Bottle, .5 oz, PK48 (W216889)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- KIMBLE CHASE Bottle, 2ml, Glass, Clear, PK12 (1025-10)
- Wheaton Labware