Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 32 oz, PK12
Mfr # W216841
Zoro # G5940785
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 206mm
- Autoclavable No
- Labware Body Material Type III Soda Lime Glass
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216841
- Zoro # G5940785
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 206mm |
Diameter | 94 mm |
Labware Height - Metric | 206 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Overall Height - Metric | 206 mm |
Description
32 oz Btl, Bs Rd,Type III Amb, Pv Ln
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON Wash Bottle, Wide, 30m, 28-400, PK24 (W216945)
- WHEATON Bottle, Graduated, PK48 (W216967)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- Wheaton Bottles & Jars