Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 16 oz, PK12
Mfr # W216852
Zoro # G5958452
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Closure Material Phenolic
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216852
- Zoro # G5958452
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Description
16 oz Btl,Bs Rd,Type III Amb,PE Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- CAFRAMO Chuck Key (13C-KEY)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Cap, Screw Closure Size 18-415, PK500 (240264)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- Wheaton Labware