Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 16 oz, PK12
Mfr # W216822
Zoro # G5882843
product price: $30.15
/pk 12, $2.51/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Basic Material Glass
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216822
- Zoro # G5882843
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Description
16 oz Btl, Bs Rd, Type III Clr, Rub Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- WHEATON Media Bottle, 500mL, PK12 (WPBGC0500SB)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- WHEATON Bottle, Leak-Resistant, 125 ml, Pk72 (209627)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- Wheaton Bottles & Jars