Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 16 oz, PK12
Mfr # W216810
Zoro # G5947146
original price:
$44.99
28% off
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Bottle/Jar Shape Round
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216810
- Zoro # G5947146
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Description
16 oz Btl,Type III Clr, PP Cap,PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- YSI Conductivity Meter (EC30A)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- Wheaton Bottles & Jars