Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 16 oz, PK12
Mfr # W216804
Zoro # G5986242
product price: $23.69
/pk 12, $1.97/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216804
- Zoro # G5986242
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 75 mm |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Description
16 oz Btl,Bs Rd,Typ III Clr,PP Cap,Pv Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209626)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- Wheaton Bottles & Jars