Shop All Bottles & Jars
Wheaton
Boston Round Bottle, 1 oz, PK48
Mfr # W216812
Zoro # G6026596
product price: $62.75
/pk 48, $1.31/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 81mm
- Autoclavable No
- Labware Screw Closure Size 20-400 mm
- Labware Body Material Type III Soda Lime Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216812
- Zoro # G6026596
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 81mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 81 mm |
Diameter | 31 mm |
Screw Closure Size | 20-400 mm |
Overall Height - Metric | 79 mm |
Body Diameter - Metric | 31 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Description
1 oz Btl, Bs Rd,Type III Clr,Pe Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, TK, 1 Drop - 25 Ppm/2mL (TK3345-Z)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- WHEATON Cap, Screw Closure Size 33-400, PK144 (239284)
- WHEATON Dispense Tube 4 ft. (844024)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- WHEATON Boston Round Bottle, 8 oz, PK108 (W216868)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220976)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- Wheaton Bottles & Jars