Shop All Bottles & Jars
Wheaton
BOD Bottle Stopper, PK12
Mfr # 227672
Zoro # G5971567
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Clear
- Screw Closure Size Pennyhead Stopper
- Product Type BOD Replacement Stopper
- For Labware Type Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 227672
- Zoro # G5971567
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Screw Closure Size | Pennyhead Stopper |
Details
Item | Stopper |
Material | Glass |
Color | Clear |
Product Type | BOD Replacement Stopper |
For Labware Type | Bottles |
Description
Stopper, Screw Closure Size Pennyhead Stopper, Material Glass, Product Type BOD Replacement Stopper, Color Clear, Special Features Not Applicable, For Labware Type Bottles, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 925 Horizontal Transducer Plate - 3.5" x 12" - Black (925)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- WHEATON Glass Bottle, 1 oz, PK24 (W216951)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- Wheaton Bottles & Jars