Shop All Vial & Bottle Racks
Wheaton
BOD Bottle Rack, Wire, 300ml Bottles
Mfr # W227731
Zoro # G4688896
original price:
$87.20
10% off
new price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- For Use With 300 mL Bottles
- Tube Size 76 mm
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W227731
- Zoro # G4688896
- Country of Origin United States
- Category Vial & Bottle Racks
Dimensions
Tube Size | 76 mm |
Overall Height | 2 1/2 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | White |
For Use With | 300 mL Bottles |
Product Type | BOD Bottle Rack |
Total Holding Capacity | (12) Bottles |
Description
Item Tube Rack, Autoclavable No, White, For Use With 300 mL Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 15mL (230411Y)
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- SP SCIENCEWARE Rack. PP. serum vial. 72 place (F18513-0072)
- Wheaton Vial & Bottle Racks