Shop All Bottles & Jars
Wheaton
BOD Bottle, 300mL, PK24
Mfr # 227497-06
Zoro # G6024313
product price: $381.99
/pk 24, $15.92/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 165mm
- Autoclavable No
- Mouth Narrow
- Diameter 69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 227497-06
- Zoro # G6024313
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 165mm |
Diameter | 69 mm |
Labware Height - Metric | 165 mm |
Mouth Size | Narrow |
Overall Height - Metric | 165 mm |
Body Diameter - Metric | 69 mm |
Description
300 mL BOD Btl, 121 - 144, Gls Rob Stpr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- CHEMGLASS Stopper (CG-3002-L-29)
- Wheaton Labware