Shop All Bottles & Jars
Wheaton
BOD Bottle, 300mL, PK24
Mfr # 227497-00
Zoro # G5995123
product price: $416.99
/pk 24, $17.37/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 165mm
- Autoclavable No
- Special Features Un-Numbered, No Barcoding
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 227497-00
- Zoro # G5995123
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 165mm |
Labware Height - Metric | 165 mm |
Diameter | 69 mm |
Overall Height - Metric | 165 mm |
Body Diameter - Metric | 69 mm |
Mouth Size | Narrow |
Description
300 mL BOD Btl, Unnumb, Gls Rob Stpr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- FLOMEC Watermeter (TM10NQ9GMA)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- WHEATON BOD Bottle, 300mL, PK24 (227497-06)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- Wheaton Bottles & Jars